880F
Thomas & Betts Conduit Outlet Bodies, Form 8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

880F

Thomas & Betts Conduit Outlet Bodies, Form 8 Series

880F

Thomas & Betts Conduit Outlet Bodies, Form 8 Series
2-1/2-3 IN CAST CVR, GRY IRON, FORM
MFG Item Number
880F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Form 8 Series
Item #
880F
2-1/2-3 IN CAST CVR, GRY IRON, FORM

Form 8 Series Information

Specifications

Specifications
Manufacturer Part Number 880F
Manufacturer Thomas & Betts
Product Series Form 8
Family Series Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description Form 8, 2-1/2 Inch to 3 Inch Gray Iron Conduit Body Cover and Neoprene Gasket
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 2-1/2 ", 3 "
Composition Iron
Comments Gray Iron
Net Weight 0.05 lbs
Gross Weight 0.05 lbs