Series Information
| Manufacturer Part Number | 583820 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Class 8810 Two Speed Starter, Not Rated, 27A, 3-Poles, 110 VAC 50Hz, 120 VAC 60Hz, Non-Reversing |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 27 A |
| Auxiliary Contact | None |
| Overload Type | Bimetallic |
| NEMA Frame Size | 1 |
| Mounting | Surface |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |