8812-0014-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8812-0014-2

Control Techniques Drives

8812-0014-2

Control Techniques Drives
ISOLATION TRANSFORMER, 14KVA, 230V
MFG Item Number
8812-0014-2
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
8812-0014-2
ISOLATION TRANSFORMER, 14KVA, 230V

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 8812-0014-2
Description ISOLATION TRANSFORMER, 14KVA, 230V PRI - 460V SEC, 5 pct. TAPS, NEMA 1
Accessory Type Transformer
Voltage 460 V
Approvals UL
Net Weight 170 lbs
Gross Weight 170 lbs