8812-12FW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8812-12FW

Eaton's B-Line series Wireway

8812-12FW

Eaton's B-Line series Wireway
Wireway, 8in.Hx8in.Wx12in.L
Item Number
8812-12FW
MFG Item Number
78205111250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8812-12FW
Wireway, 8in.Hx8in.Wx12in.L

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111250
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 8in.Hx8in.Wx12in.L
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 12 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 11.12 lbs
Alternatives
JW81
JW81
Wiegmann Wireway