8812-3RAHSNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8812-3RAHSNK

Eaton's B-Line series Wireway

8812-3RAHSNK

Eaton's B-Line series Wireway
8812-3RAHS NK HC WW 8x8x12 N3R NoKo
Item Number
8812-3RAHSNK
MFG Item Number
78205166232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8812-3RAHSNK
8812-3RAHS NK HC WW 8x8x12 N3R NoKo

Series Information

Specifications

Specifications
Manufacturer Part Number 78205166232
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8812-3RAHS NK HC WW 8x8x12 N3R NoKo AL
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 12 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs