88120GRTNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88120GRTNK

Eaton's B-Line series Wireway

88120GRTNK

Eaton's B-Line series Wireway
88120 GRT NK
Item Number
88120GRTNK
MFG Item Number
78205183036
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88120GRTNK
88120 GRT NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205183036
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 88120 GRT NK
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 120 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs