8812GRT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8812GRT

Eaton's B-Line series Wireway

8812GRT

Eaton's B-Line series Wireway
8812 GRT
Item Number
8812GRT
MFG Item Number
78205114295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8812GRT
8812 GRT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114295
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8812 GRT
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 12 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs