Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88135 Brady Signs & Signage, B302-7X10-WK-O-DAN-LOW CLEARANCE
MFG Item Number
88135

88135 Brady Signs & Signage, B302-7X10-WK-O-DAN-LOW CLEARANCE

MFG Item Number
88135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88135
B302-7X10-WK-O-DAN-LOW CLEARANCE

Series Information

Specifications

Specifications
Manufacturer Part Number 88135
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Low Clearance Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Low Clearance
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs