8824-12WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8824-12WT

Eaton's B-Line series Wireway

8824-12WT

Eaton's B-Line series Wireway
8824-12WT
Item Number
8824-12WT
MFG Item Number
78205116410
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, Series
Item #
8824-12WT
8824-12WT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205116410
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8824-12WT
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 21.282 lbs
Gross Weight 21.282 lbs
Alternatives
T8824CH
T8824CH
Wiegmann Wireway, HS Series