8824GRT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8824GRT

Eaton's B-Line series Wireway

8824GRT

Eaton's B-Line series Wireway
8824 GRT
Item Number
8824GRT
MFG Item Number
78205114309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8824GRT
8824 GRT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114309
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8824 GRT
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
RSCG080824
RSCG080824
Wiegmann Enclosures, RSCG Series