8824HSNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8824HSNK Eaton's B-Line series Wireway, 8824 HSNK
MFG Item Number
11783030

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

8824HSNK Eaton's B-Line series Wireway, 8824 HSNK

MFG Item Number
11783030
Item Number
8824HSNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8824HSNK
8824 HSNK

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 11783030
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8824 HSNK
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 14.1 lbs
Gross Weight 14.1 lbs