Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-1244

Wago Wire & Cable

883-1244

Wago Wire & Cable
Jumper; 4-way; unplated;
MFG Item Number
883-1244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, Series
Item #
883-1244
Jumper; 4-way; unplated;

Series Information

Specifications

Specifications
Manufacturer Part Number 883-1244
Manufacturer Wago
Family Series Wago Wire & Cable
Description Jumper; 4-way; unplated; silver-colored
Type Screw
Number of Pieces 5
Number of Poles 4
Approvals IEC
Comments Uninsulated
Net Weight 0 lbs
Gross Weight 0.289 lbs