883-1288

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-1288

Wago Wire Identification

883-1288

Wago Wire Identification
Protective warning marker; with
MFG Item Number
883-1288
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Identification, Series
Item #
883-1288
Protective warning marker; with

Series Information

Specifications

Specifications
Manufacturer Part Number 883-1288
Manufacturer Wago
Family Series Wago Wire Identification
Description Protective warning marker; with high-voltage symbol; white
Material Polyamide
Color White
Net Weight 0 lbs
Gross Weight 0.008 lbs