Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-2401 Wago Terminal Blocks, 2-conductor through terminal block;

MFG Item Number
883-2401

883-2401 Wago Terminal Blocks, 2-conductor through terminal block;

MFG Item Number
883-2401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminal Blocks, Series
Item #
883-2401
2-conductor through terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 883-2401
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block; 240 mm_; with screw-type connection; 240,00 mm_; gray
Type Standard Block
Number of Circuits 1
Spacing 36 mm
Current Rating 370 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Approvals CSA, IEC, UL
Partition No
Net Weight 0 lbs
Gross Weight 0.777 lbs