883-2486

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-2486

Wago Wire Identification

883-2486

Wago Wire Identification
Protective warning marker; with
MFG Item Number
883-2486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Wire Identification, Series
Item #
883-2486
Protective warning marker; with

Series Information

Specifications

Specifications
Manufacturer Part Number 883-2486
Manufacturer Wago
Family Series Wago Wire Identification
Description Protective warning marker; with high-voltage symbol; yellow
Material Polyamide
Color Yellow
Net Weight 0 lbs
Gross Weight 0.007 lbs