Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-3507 Wago Terminal Blocks, 2-conductor ground terminal block;

MFG Item Number
883-3507

883-3507 Wago Terminal Blocks, 2-conductor ground terminal block;

MFG Item Number
883-3507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
883-3507
2-conductor ground terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 883-3507
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block; 35 mm_; SCREW CLAMP CONNECTION; 35, 00 mm_; green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 16.1 mm
Wire Size Range 1/0 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Approvals CSA, IEC, UL
Partition No
Net Weight 0 lbs
Gross Weight 0.188 lbs