Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-7004 Wago Terminal Blocks, 2-conductor through terminal block;

MFG Item Number
883-7004

883-7004 Wago Terminal Blocks, 2-conductor through terminal block;

MFG Item Number
883-7004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
883-7004
2-conductor through terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 883-7004
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block; 70 mm_; with screw-type connection; 70,00 mm_; blue
Type Standard Block
Number of Circuits 1
Spacing 20.5 mm
Current Rating 205 A
UL Voltage 600 VAC
Wire Size Range 3/0 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Approvals CSA, IEC, UL
Partition Yes
Net Weight 0 lbs
Gross Weight 0.311 lbs