Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

883-7030

Wago Terminal Blocks

883-7030

Wago Terminal Blocks
Power tap; 10,00 mm_; beige
MFG Item Number
883-7030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
883-7030
Power tap; 10,00 mm_; beige

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 883-7030
Description Power tap; 10,00 mm_; beige
Type Power Tap
Net Weight 0 lbs
Gross Weight 0.027 lbs