Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88303

Brady Signs & Signage

88303

Brady Signs & Signage
B302-7X10-YY-O-2.25X4.5 BLK/YEL
MFG Item Number
88303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88303
B302-7X10-YY-O-2.25X4.5 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 88303
Manufacturer Brady
Family Series Brady Signs & Signage
Description Lock Out For Safety Sign, 2.25 H x 4.5 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Legend Lock Out For Safety
Material Polyester
Material Description Self-Sticking
Language English
Height 4.5 "
Width 2.25 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs