88350075
Werma Visual Signaling Devices, 883 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88350075

Werma Visual Signaling Devices, 883 Series

88350075

Werma Visual Signaling Devices, 883 Series
BEACON, ROTATING MIRROR, BLU,
MFG Item Number
88350075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 883 Series
Item #
88350075
BEACON, ROTATING MIRROR, BLU,

883 Series Information

  • Extreme Durability
  • Available Adaptor for Tube Mounting
  • High Impact Resistant to 20 Joules

Specifications

Specifications
Manufacturer Part Number 88350075
Manufacturer Werma
Product Series 883
Family Series Werma Visual Signaling Devices, 883 Series
Description BEACON, ROTATING MIRROR, BLU, 24VAC/DC, IP65, UNIVERSAL MOUNT, 142mm DIA x 216mm H
Operation Rotating
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Blue
Lamp Type LED
Mounting Base, Bracket, Tube
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.4771 lbs
Gross Weight 1.4771 lbs