8836HSNK
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8836HSNK Eaton's B-Line series Wireway, Lay-In Series, 8836 HSNK
MFG Item Number
11783032

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

8836HSNK Eaton's B-Line series Wireway, Lay-In Series, 8836 HSNK

MFG Item Number
11783032
Item Number
8836HSNK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
8836HSNK
8836 HSNK

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 11783032
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 8836 HSNK
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 36 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 21.2 lbs
Gross Weight 21.2 lbs