Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

884-1200 Wago Terminal Blocks, Stud terminal block; 120 mm_; with

MFG Item Number
884-1200

884-1200 Wago Terminal Blocks, Stud terminal block; 120 mm_; with

MFG Item Number
884-1200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminal Blocks, Series
Item #
884-1200
Stud terminal block; 120 mm_; with

Series Information

Specifications

Specifications
Manufacturer Part Number 884-1200
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Stud terminal block; 120 mm_; with 2 stud bolts M10; 120,00 mm_; beige
Type Stud Type Block
Number of Circuits 1
Spacing 42 mm
Current Rating 310 A
UL Voltage 1,000 VAC
CSA Voltage 1,000 VAC
IEC Voltage 1,000 VAC
Color Beige
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, IEC, UL
Partition No
Net Weight 0 lbs
Gross Weight 0.507 lbs