Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

884-3042

Wago Wire & Cable

884-3042

Wago Wire & Cable
Jumper; for M16 stud bolts; 2-way;
MFG Item Number
884-3042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, Series
Item #
884-3042
Jumper; for M16 stud bolts; 2-way;

Series Information

Specifications

Specifications
Manufacturer Part Number 884-3042
Manufacturer Wago
Family Series Wago Wire & Cable
Description Jumper; for M16 stud bolts; 2-way; unplated; white
Type Bridges
Number of Pieces 1
Number of Poles 2
Approvals CSA, IEC, UL
Comments Plate for M16 Stud Bolts; White
Net Weight 0 lbs
Gross Weight 0.329 lbs