Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
884-7000 Wago Terminal Blocks, Stud terminal block; 70 mm_; with 2
884-7000 Wago Terminal Blocks, Stud terminal block; 70 mm_; with 2
This item cannot be canceled or returned
Description
Stud terminal block; 70 mm_; with 2
Specifications
Specifications
| Manufacturer Part Number |
884-7000 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Stud terminal block; 70 mm_; with 2 stud bolts M8; 70,00 mm_; beige |
| Type |
Stud Type Block |
| Number of Circuits |
1 |
| Spacing |
32 mm |
| Current Rating |
175 A |
| UL Voltage |
1,000 VAC |
| Wire Size Range |
3/0 AWG |
| CSA Voltage |
1,000 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Beige |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail, Panel |
| Approvals |
CSA, IEC, UL |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.318 lbs |
884-7000
Wago Terminal Blocks