Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

884-7042

Wago Wire & Cable

884-7042

Wago Wire & Cable
Jumper; for M8 stud bolts; 2-way;
MFG Item Number
884-7042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, Series
Item #
884-7042
Jumper; for M8 stud bolts; 2-way;

Series Information

Specifications

Specifications
Manufacturer Part Number 884-7042
Manufacturer Wago
Family Series Wago Wire & Cable
Description Jumper; for M8 stud bolts; 2-way; unplated; silver-colored
Type Bridges
Number of Pieces 1
Number of Poles 2
Approvals CSA, IEC, UL
Comments Plate for M8 Stud Bolts
Net Weight 0 lbs
Gross Weight 0.06 lbs