Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88451

Brady Signs & Signage

88451

Brady Signs & Signage
B302 7X10 RED/WHT NO SMOKING SIGN
MFG Item Number
88451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88451
B302 7X10 RED/WHT NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 88451
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking This Area Sign, 7 H x 10 W x 0.006 D, Polyester
Background Color White
Legend No Smoking In This Area
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs