8845LCOMBO
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8845LCOMBO Eaton's B-Line series Wireway, Lay-In Series, 8845 L COMBO
MFG Item Number
78205111056

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

8845LCOMBO Eaton's B-Line series Wireway, Lay-In Series, 8845 L COMBO

MFG Item Number
78205111056
Item Number
8845LCOMBO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
8845LCOMBO
8845 L COMBO

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205111056
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 8845 L COMBO
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style 45 Elbow
Nominal Length 4 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 4.2 lbs
Gross Weight 4.2 lbs
Alternatives
L080845
L080845
Wiegmann Wireway