Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88479

Brady Signs & Signage

88479

Brady Signs & Signage
B302-7X10-WK-O-NOT-WASH YOUR HANDS
MFG Item Number
88479
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88479
B302-7X10-WK-O-NOT-WASH YOUR HANDS

Series Information

Specifications

Specifications
Manufacturer Part Number 88479
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Wash Your Hands Before Leaving This Room Sign, 7 H x 10 W x 0.006 D, Polyester
Background Color White
Header Notice
Legend Wash Your Hands Before Returning To Work
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs