8848-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8848-12LW

Eaton's B-Line series Wireway

8848-12LW

Eaton's B-Line series Wireway
Wireway, 8in.Hx8in.Wx48in.L, N12, ANSI61
Item Number
8848-12LW
MFG Item Number
78205100450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8848-12LW
Wireway, 8in.Hx8in.Wx48in.L, N12, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100450
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 8in.Hx8in.Wx48in.L, N12, ANSI61 Gray Steel, Hinged Snap Latch Cover, Lay-In
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 48 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 36.483 lbs
Alternatives
LJW84
LJW84
Wiegmann Wireway, LJW Series