8848GTGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8848GTGVNK

Eaton's B-Line series Wireway

8848GTGVNK

Eaton's B-Line series Wireway
8848 GTGV NK
Item Number
8848GTGVNK
MFG Item Number
11766377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8848GTGVNK
8848 GTGV NK

Series Information

Specifications

Specifications
Manufacturer Part Number 11766377
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8848 GTGV NK
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 48 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs