884RHC
Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
884RHC Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series, 884 RHC
MFG Item Number
78205102074

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

884RHC Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series, 884 RHC

MFG Item Number
78205102074
Item Number
884RHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Small Hinged Cover Series
Item #
884RHC
884 RHC

Type 3R Small Hinged Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Continuous Hinge Cover is Secured by Padlock Draw Pull Catch on the Opposite Side

Specifications

Specifications
Manufacturer Part Number 78205102074
Manufacturer Eaton's B-Line series
Product Series Type 3R Small Hinged Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series
Description 884 RHC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5.925 lbs
Gross Weight 6.335 lbs