Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

884X-1G

Fluke Test Equipment

884X-1G

Fluke Test Equipment
USB MEMORY 1 GB
Item Number
884X-1G
MFG Item Number
2675534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
884X-1G
USB MEMORY 1 GB

Series Information

Specifications

Specifications
Manufacturer Part Number 2675534
Manufacturer Fluke
Family Series Fluke Test Equipment
Description USB MEMORY 1 GB
Accessory Type USB Memory
Net Weight 0 lbs
Gross Weight 2863.8961 lbs