Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88504

Brady Signs & Signage

88504

Brady Signs & Signage
B302-7X10-WG-O-7X7 RED/WHITE
MFG Item Number
88504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88504
B302-7X10-WG-O-7X7 RED/WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 88504
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 7 H x 7 W x 0.006 D, Red on White, Polyester
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs