88521078
Werma Visual Signaling Devices, 885 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88521078

Werma Visual Signaling Devices, 885 Series

88521078

Werma Visual Signaling Devices, 885 Series
SMALL ROTATING MIRROR BEACON, GREEN,
MFG Item Number
88521078
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 885 Series
Item #
88521078
SMALL ROTATING MIRROR BEACON, GREEN,

885 Series Information

  • High Light Intensity in Compact Form
  • Tube Mounting Solution
  • Extremely Quiet

Specifications

Specifications
Manufacturer Part Number 88521078
Manufacturer Werma
Product Series 885
Family Series Werma Visual Signaling Devices, 885 Series
Description SMALL ROTATING MIRROR BEACON, GREEN, 115 / 230 V
Operation Rotating
Voltage 115 VAC, 115 VDC, 230 VAC, 230 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Color Green
Lamp Type LED
Mounting Tube
Lamp Wattage 20 W
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.7937 lbs
Gross Weight 0.7937 lbs