88530054
Werma Visual Signaling Devices, 885 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88530054

Werma Visual Signaling Devices, 885 Series

88530054

Werma Visual Signaling Devices, 885 Series
ROTATING BEACON BASE MTG. 12VDC YE
MFG Item Number
88530054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 885 Series
Item #
88530054
ROTATING BEACON BASE MTG. 12VDC YE

885 Series Information

  • High Light Intensity in Compact Form
  • Tube Mounting Solution
  • Extremely Quiet

Specifications

Specifications
Manufacturer Part Number 88530054
Manufacturer Werma
Product Series 885
Family Series Werma Visual Signaling Devices, 885 Series
Description ROTATING BEACON BASE MTG. 12VDC YE
Operation Rotating
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Yellow
Lamp Type LED
Mounting Base
Lamp Wattage 20 W
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.7937 lbs
Gross Weight 0.7937 lbs