Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
885RZ08 Marathon Special Products Terminal Blocks, 885RZ Series, Heavy Duty Terminal Block
885RZ08 Marathon Special Products Terminal Blocks, 885RZ Series, Heavy Duty Terminal Block
This item cannot be canceled or returned
Description
Terminal Blocks, 885RZ Series
Heavy Duty Terminal Block
- 85 Amps
- 600 Volts AC/DC
- Thermoplastic Insulator Base
- #4 to #18 AWG Wire Range
Specifications
Specifications
| Manufacturer Part Number |
885RZ08 |
| Manufacturer |
Marathon Special Products |
| Product Series |
885RZ |
| Family Series |
Marathon Special Products Terminal Blocks, 885RZ Series |
| Description |
Heavy Duty Terminal Block |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
18-4 AWG |
| Current Rating |
85 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
11 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.16 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
cUL, cUR |
| Comments |
Deadfront Type |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
885RZ08
Marathon Special Products Terminal Blocks, 885RZ Series