885RZ09
Marathon Special Products Terminal Blocks, 885RZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

885RZ09 Marathon Special Products Terminal Blocks, 885RZ Series, Heavy Duty Terminal Block

MFG Item Number
885RZ09

885RZ09 Marathon Special Products Terminal Blocks, 885RZ Series, Heavy Duty Terminal Block

MFG Item Number
885RZ09
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 885RZ Series
Item #
885RZ09
Heavy Duty Terminal Block

885RZ Series Information

  • 85 Amps
  • 600 Volts AC/DC
  • Thermoplastic Insulator Base
  • #4 to #18 AWG Wire Range

Specifications

Specifications
Manufacturer Part Number 885RZ09
Manufacturer Marathon Special Products
Product Series 885RZ
Family Series Marathon Special Products Terminal Blocks, 885RZ Series
Description Heavy Duty Terminal Block
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-4 AWG
Current Rating 85 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.16 "
Raised Mounting No
Pluggable No
Approvals cUL, cUR
Comments Deadfront Type
Net Weight 0 lbs
Gross Weight 0 lbs