Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88618

Brady Signs & Signage

88618

Brady Signs & Signage
B302-10X14-WK-O-DAN-RESPIRATOR
MFG Item Number
88618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88618
B302-10X14-WK-O-DAN-RESPIRATOR

Series Information

Specifications

Specifications
Manufacturer Part Number 88618
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Respirator Required Sign, 10 H x 14 W x 0.006 D, Polyester, Text Only
Background Color White
Header Danger
Legend Respirator Required
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs