886RTSC
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

886RTSC

Eaton's B-Line series Enclosures, Type 3R Screw Cover Series

886RTSC

Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
886 RTSC
Item Number
886RTSC
MFG Item Number
78205134200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Screw Cover Series
Item #
886RTSC
886 RTSC

Type 3R Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Code Gauge Galvanized Steel for Painted or Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Cover is Secured by Plated Screws on the Bottom Edge of the Flange

Specifications

Specifications
Manufacturer Part Number 78205134200
Manufacturer Eaton's B-Line series
Product Series Type 3R Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
Description 886 RTSC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 5.92 lbs
Gross Weight 5.92 lbs
Alternatives
RSC080806
RSC080806
Wiegmann Enclosures, RSC Series