Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Type 1 Screw Cover Series Information
| Manufacturer Part Number | 78205122291 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Product Series | Type 1 Screw Cover |
| Family Series | Eaton's B-Line series Enclosures, Type 1 Screw Cover Series |
| Description | Enclosure, 8in.Hx8in.Wx6in.D, N1 ANSI61 Gray Steel, Lift-Off Screw Cover, w/o Knockouts, no Inner Panel |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1 |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Comments | No Inner Panel Available |
| Net Weight | 5.75 lbs |
| Gross Weight | 5.75 lbs |