Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
887-931 Wago Terminals, 887 Series, Splicing Connector Set L-BOXX_ 102
887-931 Wago Terminals, 887 Series, Splicing Connector Set L-BOXX_ 102
This item cannot be canceled or returned
Description
Splicing Connector Set L-BOXX_ 102
Specifications
Specifications
| Manufacturer Part Number |
887-931 |
| Manufacturer |
Wago |
| Product Series |
887 |
| Family Series |
Wago Terminals, 887 Series |
| Description |
Splicing Connector Set L-BOXX_ 102 |
| Max Voltage |
600 V |
| Maximum Temperature |
221 °F |
| Wire Type |
Copper to Aluminum, Copper to Copper |
| Color |
Gray, Red, White, Yellow |
| Style |
Push In |
| Package Type |
Case |
| Wire Size Range |
24-10 AWG |
| Net Weight |
8.125 lbs |
| Gross Weight |
8.122 lbs |
887-931
Wago Terminals, 887 Series