8872GRTGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8872GRTGVNK Eaton's B-Line series Wireway, 8872 GRTGV NK

MFG Item Number
78205100800

8872GRTGVNK Eaton's B-Line series Wireway, 8872 GRTGV NK

MFG Item Number
78205100800
Item Number
8872GRTGVNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8872GRTGVNK
8872 GRTGV NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100800
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 8872 GRTGV NK
Latching Mechanism Screw Cover
Cover Design Screw Cover
Composition Steel
Nominal Length 72 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs