Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88749

Brady Signs & Signage

88749

Brady Signs & Signage
B302-10X14-YM-O-CAUTION RADIOACTIVE
MFG Item Number
88749
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88749
B302-10X14-YM-O-CAUTION RADIOACTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 88749
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radioactive Materials Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radioactive Materials
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs