Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88750

Brady Signs & Signage

88750

Brady Signs & Signage
B302-7X10-YM-O-3.5X10 MAGENTA/YELLOW
MFG Item Number
88750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88750
B302-7X10-YM-O-3.5X10 MAGENTA/YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 88750
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radioactive Materials Sign, 3.5 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Legend Caution Radioactive Material
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 10 "
Net Weight 0.016 lbs
Gross Weight 0.016 lbs