80 Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Sensors, 80 Series |
| Product Series | 80 |
| Manufacturer Part Number | 8880C-6502 |
| Description | Eaton 80 Series Photoelectric Switch Body, Photoelectric, Noryl enclosure, 50 mA at 132 VAC max AC, 50 mA at 188 VDC max DC, Isolated Solid State Relay, 50 mA at 132Vac/188Vdc, Screw Terminals, 97-130 Vac input |
| Accessory Type | Control Module |
| Sensor Type | Photoelectric Sensors |
| Voltage | 115 VAC |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.45 lbs |