Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88811

Brady Signs & Signage

88811

Brady Signs & Signage
B302-10X14-WK-O-BEC-STAY ALERT DON'T
MFG Item Number
88811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88811
B302-10X14-WK-O-BEC-STAY ALERT DON'T

Series Information

Specifications

Specifications
Manufacturer Part Number 88811
Manufacturer Brady
Family Series Brady Signs & Signage
Description BE CAREFUL Stay Alert Don't Get Hurt Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Be Careful
Legend Stay Alert Dont Get Hurt
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs