888116
Electri-Flex Conduit, CEA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

888116

Electri-Flex Conduit, CEA Series

888116

Electri-Flex Conduit, CEA Series
CONDUIT, 1/2in., CEA, GRAY, JACKETED
Item Number
888116
MFG Item Number
CEA-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, CEA Series
Item #
888116
CONDUIT, 1/2in., CEA, GRAY, JACKETED

CEA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • Polyurethane Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type CEA flexible conduit is ideally suited for installation in confined or enclosed areas where construction materials must have limited smoke, low flame spread and low toxic gas emissions in the event of fire. Such applications include mass transit vehicles where CEA is extensively used for wiring harnesses within and under passenger rail cars. Other applications include use in underground subway structures and tunnels.


Specifications

Specifications
Manufacturer Part Number CEA-11
Manufacturer Electri-Flex
Product Series CEA
Family Series Electri-Flex Conduit, CEA Series
Description CONDUIT, 1/2in., CEA, GRAY, JACKETED METALLIC, STEEL, PU, -40_80, LIQUITIGHT
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Polyurethane
Color Gray
Operating Temperature -40-176 °F
Special Properties Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Net Weight 24 lbs
Gross Weight 24 lbs