Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CHRONOS 2 Series Information
| Manufacturer Part Number | 88827014 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | CHRONOS 2 |
| Family Series | Crouzet Relays, CHRONOS 2 Series |
| Description | MAS5, Timer, On-Delay, 24-240VAC/DC |
| Operation | On Delay |
| Contacts | Solid State |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 0.7 A |
| Termination | Screw Terminals |
| Protection Rating | IP40 |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.14 lbs |