CHRONOS 2 Series Information
| Manufacturer Part Number | 88827105 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | CHRONOS 2 |
| Family Series | Crouzet Relays, CHRONOS 2 Series |
| Description | Multi-Function Timer, 24-240VAC/24DC Power, SPDT 8A Output, 0.1Sec-100Hr Range, DIN Mount, MUR1 |
| Operation | Accumulative Interval, Accumulative On Delay, Flasher, Interval, Off Delay, On Delay, One-Shot, Triggered On/Off Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Nominal Coil Voltage | 240 VAC, 24 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Protection Rating | IP40 |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.1454 lbs |
| Gross Weight | 0.1615 lbs |