88827155
Crouzet Relays, CHRONOS 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88827155

Crouzet Relays, CHRONOS 2 Series

88827155

Crouzet Relays, CHRONOS 2 Series
MLR1, Timer, Repeat-Cycle
MFG Item Number
88827155
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Relays, CHRONOS 2 Series
Item #
88827155
MLR1, Timer, Repeat-Cycle

CHRONOS 2 Series Information

  • Multifunction or Monofunction
  • Seven Timing Ranges for a Maximum Time up to 100 Hours
  • LED Status Indicator
  • Input Voltages from 12 to 240 VAC and VDC
  • DIN Rail and Plug‑in Mounting Options

Videos

Specifications

Specifications
Manufacturer Part Number 88827155
Manufacturer Crouzet
Product Series CHRONOS 2
Family Series Crouzet Relays, CHRONOS 2 Series
Description MLR1, Timer, Repeat-Cycle, 24VDC/24-240VAC
Operation Flasher
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1 s-100 Hrs
Max Time 100 Hrs
Nominal Coil Voltage 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 8 A
Termination Screw Terminals
Protection Rating IP40
Approvals CSA, cUL, UL
Net Weight 0.235 lbs
Gross Weight 0.25 lbs